Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100016898
- Zoro # G023944203
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Material Code
5Z4Z
Spring Material
Metal Alloy
Gland Gasket Material
PTFE
Series
KeyPS
Compatible Mechanical Seal Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100016898
- Zoro #
- G023944203
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Single Cartridge Pusher Mechanical Seal Repair Kit
- Manufacturer Material Code
- 5Z4Z
- Spring Material
- Metal Alloy
- Gland Gasket Material
- PTFE
- Series
- KeyPS
- Compatible Mechanical Seal Type
- Cartridge Mechanical Seal
- Compatible Seal Manufacturer Part Number
- Numerous
- Ring Material
- Silicon Carbide
- Includes
- (15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
- Gasket Material
- FKM
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.