Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006344
- Zoro # G423944650
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
For Shaft Diameter
1 3/4 in
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006344
- Zoro #
- G423944650
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Gasket Material
- PTFE
- First Obstruction Distance - Minimum
- 1.51 in
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Ring Material
- Silicon Carbide
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Gland Plate Port Function
- Flush
- Gasket Material
- FKM
- Manufacturer Material Code
- 5Z4Z
Dimensions
- For Shaft Diameter
- 1 3/4 in
- Installed Outer Diameter - Maximum
- 6.5 in
- Chamber Bore Diameter - Maximum
- 4.152 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 5.062 in
- Chamber Bore Diameter - Minimum
- 3.5 in
- Chamber Depth - Minimum
- 0.66 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.