Single Cartridge Pusher Mechanical Seal
- Mfr # C100059367
- Zoro # G923944754
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Carbon
Installed Outer Diameter - Maximum
6.38 in
Gland Slot Diameter - Maximum
0.75 in
Number of Gland Mounting Slots
4
Spring Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100059367
- Zoro #
- G923944754
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 6.38 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Bore Diameter - Maximum
- 3.687 in
- For Shaft Diameter
- 2 3/8 in
- Chamber Bore Diameter - Minimum
- 3.375 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 4.72 in
- Chamber Depth - Minimum
- 0.68 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.