Single Cartridge Pusher Mechanical Seal
- Mfr # C100059368
- Zoro # G623944801
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Product Type
Cartridge Mechanical Seal
First Obstruction Distance - Minimum
1.51 in
For Shaft Rotation Direction
CW/CCW
For Shaft Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100059368
- Zoro #
- G623944801
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- First Obstruction Distance - Minimum
- 1.51 in
- For Shaft Rotation Direction
- CW/CCW
- Ring Material
- Silicon Carbide
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Configuration
- Multiple Spring
- Body Material
- 316 Stainless Steel
- Cartridge Style
- Single
- Shaft Speed - Maximum
- 3,600 RPM
- Manufacturer Material Code
- 5ZAZ
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Material
- Metal Alloy
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Number of Gland Mounting Slots
- 4
- Gland Gasket Material
- PTFE
- Gasket Material
- FEPM
Dimensions
- For Shaft Diameter
- 2 3/8 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Bore Diameter - Maximum
- 3.687 in
- Chamber Depth - Minimum
- 0.68 in
- Chamber Bore Diameter - Minimum
- 3.375 in
- Installed Outer Diameter - Maximum
- 6.38 in
- Gland Bolt Circle Diameter - Minimum
- 4.72 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.