Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003821
- Zoro # G123944455
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
3,600 RPM
Chamber Depth - Minimum
16.8 mm
Installed Outer Diameter - Maximum
124 mm
Ring Material
Carbon
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003821
- Zoro #
- G123944455
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 16.8 mm
- Installed Outer Diameter - Maximum
- 124 mm
- Gland Slot Diameter - Maximum
- 13.5 mm
- For Shaft Diameter
- 50 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 70 mm
- Chamber Bore Diameter - Minimum
- 70 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.