Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100073571
- Zoro # G523944635
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
FKM
Series
KeyPS
Compatible Seal Manufacturer Part Number
Numerous
Gland Gasket Material
PTFE
Manufacturer Material Code
5Z4Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073571
- Zoro #
- G523944635
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Single Cartridge Pusher Mechanical Seal Repair Kit
- Gasket Material
- FKM
- Series
- KeyPS
- Compatible Seal Manufacturer Part Number
- Numerous
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5Z4Z
- Compatible Mechanical Seal Type
- Cartridge Mechanical Seal
- Spring Material
- Metal Alloy
- Ring Material
- Silicon Carbide
- Includes
- (15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.