Shop GIZMO ENGINEERING
See all product information
Create Account
IBC Suction pipe 3/4 in schedule 80 Black Polypropylene pipe, IBC lid, mesh screen - end to filter
- Mfr # IX-P
- Zoro # G923548679
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Application
IBC Suction Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IX-P
- Zoro #
- G923548679
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Polypropylene
- Color
- Black
- Item
- IBC
- Application
- IBC Suction Pipe
Description
Gizmo Engineering IX-P is a high-performance suction pipe designed specifically for eXtracting chemicals from the top of Intermediate Bulk Containers (IBC). Constructed from chemical-grade polypropylene, it is engineered to withstand harsh industrial environments, particularly those involving corrosive fluids common in plating and chemical processing. Key Specifications & Features Material: Built from durable polypropylene (PP), offering eXcellent resistance to a wide range of industrial chemicals. A PVDF version (Model IX-K) is available for more aggressive substances. Dimensions: Features a 3/4-inch Schedule 80 pipe that provides a robust and reliable draw tube for liquid eXtraction. Integrated Filtration: Equipped with a 14-mesh screen at the bottom intake to filter out coarse particles and crystals, protecting downstream equipment from clogs. Customizable Design: The bottom of the pipe is threaded to accept optional components, such as a check valve, to prevent backflow and maintain prime. Integration: Often used as part of Gizmo Engineering's custom IBC lid assemblies, which can include integrated level alarms, fill ports, and multiple feed tubes to streamline chemical management.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.