Single Cartridge Pusher Mechanical Seal
- Mfr # C100073574
- Zoro # G723944794
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Material Code
5TAZ
Operating Temperature - Minimum
-40 Degrees F
Ring Material
Carbon
Chamber Bore Diameter - Minimum
2.375 in
Standards
ANSI/ASME B73.1&2, ISO 21049
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100073574
- Zoro #
- G723944794
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Manufacturer Material Code
- 5TAZ
- Operating Temperature - Minimum
- -40 Degrees F
- Ring Material
- Carbon
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- Gland Gasket Material
- PTFE
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- First Obstruction Distance - Minimum
- 1.51 in
- Cartridge Style
- Single
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 2.375 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Maximum
- 2.781 in
- Installed Outer Diameter - Maximum
- 4.78 in
- For Shaft Diameter
- 1 1/2 in
- Chamber Depth - Minimum
- 0.66 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.