Single Cartridge Pusher Mechanical Seal

  • Mfr # C100073704
  • Zoro # G123944301
product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Chamber Bore Diameter - Maximum
3.5 in
Standards
ANSI/ASME B73.1&2, ISO 21049
Cartridge Style
Single
Operating Temperature - Maximum
250 Degrees F
Gland Slot Diameter - Maximum
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100073704
Zoro #
G123944301
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
3.5 in
Gland Slot Diameter - Maximum
0.75 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
6.38 in
Chamber Bore Diameter - Minimum
3.375 in
Gland Bolt Circle Diameter - Minimum
4.875 in
Chamber Depth - Minimum
0.77 in
For Shaft Diameter
2 437/1000 in

Details

Item
Cartridge Pusher Mechanical Seal
Standards
ANSI/ASME B73.1&2, ISO 21049
Cartridge Style
Single
Operating Temperature - Maximum
250 Degrees F
Number of Gland Mounting Slots
4
Body Material
316 Stainless Steel
Ring Material
Carbon
Shaft Speed - Maximum
3,600 RPM
For Shaft Rotation Direction
CW/CCW
Operating Pressure - Maximum
240 psi
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5TAZ
Operating Temperature - Minimum
-40 Degrees F
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
Spring Configuration
Multiple Spring
First Obstruction Distance - Minimum
1.48 in
Spring Material
Metal Alloy
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews