Black Multi-Purpose Anti-Corrosion Lubricant 1.00 gal 1 pk

  • Mfr # CNASB

  • Zoro # G421729549


product price: $53.99
/ea
Sold in multiples of 4 for $215.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNASB
Zoro #
G421729549
UPC #
081991406521
Country of Origin
United States

Description

Fluid Film Black is a penetrant and lubricant also used for corrosion prevention. It is a non-toxic long-lasting thixotropic liquid that has been used for over 80+years in the highly corrosive marine environment of ships and offshore drilling rigs. More recently they have been introduced and successfully utilized in the automotive and snow handling industries as vehicle undercoating. The wet barrier creeps and migrates into tight seams and into the metal chassis to provide corrosion protection from salts and brines. The addition of Fluid Film Black allows customers to protect their vehicle while restoring a rich black color to the chassis or covering existing rust. Fluid Film Black is Premier Rust and Corrosion Protection Active Lubricant Penetrant and Release Agent formulated from specially processed wool wax highly refined petroleum oils and selected agents to provide corrosion control penetration metal wetting and water displacement. The long-lasting product is unique because it contains no solvents will not dry out and will penetrate to the base of all metals providing corrosion protection from both natural and industrial atmospheres. Fluid Film Black Penetrants heavily corroded and/or frozen parts such as nuts bolts shafts zippers etc. that would normally be damaged during maintenance can be salvaged by applying regular Fluid Film or Fluid Film Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.