Corrosion Inhibitor, 5 gal.
Mfr # PAR
Zoro # G4353860
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Lubricant Container
Pail
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR
Zoro #
G4353860
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Pail
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Flash Point
315 Degrees F
Net Weight
5 gal
Chemical Base
Lanolin
Series
Liquid AR
Application
Ferrous/Non-Ferrous Metals
VOC Content
Less Than 1%
Lubricant Color
Amber
Specific Gravity
0.91
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Pail, Container Size 5 gal, Liquid AR, Lubricant Color Amber, Net Weight 5 gal, Chemical Base Lanolin, Specific Gravity 0.91, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.