Corrosion Inhibitor, 55 gal.
Mfr # DAR
Zoro # G3012365
product price: $2,291.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Lubricant Container
Drum
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAR
Zoro #
G3012365
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Drum
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Application
Ferrous/Non-Ferrous Metals
Net Weight
55 gal
Chemical Base
Lanolin
Lubricant Color
Amber
Specific Gravity
0.91
Flash Point
315 Degrees F
Series
Liquid AR
VOC Content
Less Than 1%
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Drum, Container Size 55 gal, Liquid AR, Lubricant Color Amber, Net Weight 55 gal, Chemical Base Lanolin, Specific Gravity 0.91, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.