Shop FLUID FILM
See all product information
Create Account
Corrosion Inhibitor, Aerosol Spray Can, Black, 12 PK
- Mfr # 275-AS11B
- Zoro # G622456329
product price:Â
$
143.99
/pk of 12, $12.00/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Color
Black
Flash Point
405 Degrees F
Application
Applied to Metal Components to Prevent Rust
Net Weight
11.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275-AS11B
- Zoro #
- G622456329
- UPC #
- 081991128706
- Country of Origin
- United States
- Item
- Corrosion Inhibitor
- Container Type
- Aerosol Spray Can
- Color
- Black
- Flash Point
- 405 Degrees F
- Application
- Applied to Metal Components to Prevent Rust
- Net Weight
- 11.75 oz
- Removability
- Moderate
- Lubricant Film
- Wet
- Series
- Black AS
- Lubricant Container
- Aerosol Can
- NSF Rating
- Not Rated
- Indoor Life Expectancy
- Medium
- Outdoor Life Expectancy
- Medium
Dimensions
- Container Size
- 11.75 oz
Description
Preventive & Lubricant, 11.75 oz Aerosol Can, Black
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.