Shop FLUID FILM
See all product information
Create Account
LubricantBottle, Lanolin Base, Black
- Mfr # PNASB
- Zoro # G321729601
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Net Weight
5 gal
Application
Ships and Offshore Drilling Rigs
Color
Black
Post-Application Film
Wet Film
Base Lubricant
Lanolin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNASB
- Zoro #
- G321729601
- UPC #
- 081991512796
- Country of Origin
- United States
Details
- Item
- Lubricant
- Net Weight
- 5 gal
- Application
- Ships and Offshore Drilling Rigs
- Color
- Black
- Post-Application Film
- Wet Film
- Base Lubricant
- Lanolin
- Flash Point
- 404 Degrees F
- Container Type
- Bottle
Description
Fluid Film Black is a penetrant and lubricant also used for corrosion prevention. It is a non-toxic long-lasting thixotropic liquid that has been used for over +80-years in the highly corrosive marine environment of ships and offshore drilling rigs. More recently they have been introduced and successfully utilized in the automotive and snow handling industries as vehicle undercoating. The wet barrier creeps and migrates into tight seams and into the metal chassis to provide corrosion protection from salts and brines. The addition of Fluid Film Black allows customers to protect their vehicle while restoring a rich black color to the chassis or covering existing rust. Fluid Film Black is Premier Rust and Corrosion Protection Active Lubricant Penetrant and Release Agent formulated from specially processed wool wax highly refined petroleum oils and selected agents to provide corrosion control penetration metal wetting and water displacement. The long-lasting product is unique because it contains no solvents will not dry out and will penetrate to the base of all metals providing corrosion protection from both natural and industrial atmospheres. Fluid Film Black Penetrants heavily corroded and/or frozen parts such as nuts bolts shafts zippers etc. that would normally be damaged during maintenance can be salvaged by applying regular Fluid Film Or Fluid Film Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.