Shop FLUID-O-TECH
See all product information
Create Account
Large SS Rotary Vane Pump Buna, 607.6 gph
- Mfr # PO 4100
- Zoro # G922824088
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Minimum
40 Degrees F
Drive Type
Magnetic Drive
Flow Rate - Maximum
607.6 gph
Shaft Outer Diameter
5/8 in
Shaft Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO 4100
- Zoro #
- G922824088
- UPC #
- -
- Country of Origin
- Italy
- Operating Temperature - Minimum
- 40 Degrees F
- Drive Type
- Magnetic Drive
- Flow Rate - Maximum
- 607.6 gph
- Item
- Large Stainless Steel Rotary Vane Pump Buna
- Shaft Material
- 303 Stainless Steel
- Standards
- NSF, WRAS Approved
- Series
- PO 4000
- Operating Temperature - Maximum
- 158 Degrees F
- Body Material
- Stainless Steel
- Seal Material
- Nitrile/FKM
- For Motor Speed - Maximum
- 1,725 RPM
- Flow Rate - Minimum
- 264.17 gph
- Chemical Compatibility
- Acetic Acid 20%,Acetic Acid 80%,Acetone,Citric Acid,Deionized Water,Diesel Fuel,Ethylene Glycol,Ethanol,Fresh Water,Glacial Acetic Acid,Hydrogen Peroxide,Hydraulic Oil,Isopropyl,Methanol,Detergents,Mineral Oil,Motor Oil,Naphtha,Phosphoric Acid,Potassium Hydroxide,Propylene Glycol,Soap Solutions,Sodium Carbonate,Sodium Chloride,Sodium Sulfate,Sodium Sulfide,Sodium Hydroxide 20%,Xylene
- NSF 169 Listed
- Yes
- Includes Strainer
- No Strainer Included
- Operating Pressure - Maximum
- 290 psi
- Vane Material
- Carbon
- Viscosity - Maximum
- 1.5 SUS
Dimensions
- Shaft Outer Diameter
- 5/8 in
- Wire Rope Length
- 9.3 in
- Overall Width
- 5 in
- Manufacturer Warranty Length
- 15 mo
- Inlet Diameter
- 1 in
- Discharge Diameter
- 1 in
- Overall Length
- 9.3 in
- Length
- 9.3 in
Description
Large Stainless Steel Rotary Vane Pump Buna, Flow Rate - Maximum 607.6 gph, Mounting Type Bolt-On, Vane Material Carbon, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 158 Degrees F, Viscosity - Maximum 1.5 SUS, Shaft Outer Diameter 5/8 in, Seal Material Nitrile/FKM, Shaft Material 303 Stainless Steel, Body Material Stainless Steel, Standards NSF, WRAS Approved, Flow Rate - Minimum 264.17 gph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.