Shop FLUID-O-TECH
See all product information
Create Account
Large SS Rotary Vane Pump Buna, 607.6 gph
- Mfr # PO 4120
- Zoro # G222824573
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Material
303 Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Seal Material
Nitrile/FKM
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
15 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO 4120
- Zoro #
- G222824573
- UPC #
- -
- Country of Origin
- Italy
- Shaft Material
- 303 Stainless Steel
- Operating Temperature - Maximum
- 158 Degrees F
- Seal Material
- Nitrile/FKM
- Item
- Large Stainless Steel Rotary Vane Pump Buna
- Flow Rate - Maximum
- 607.6 gph
- Standards
- NSF, WRAS Approved
- Drive Type
- Magnetic Drive
- Includes Strainer
- No Strainer Included
- NSF 169 Listed
- Yes
- Operating Pressure - Maximum
- 290 psi
- Flow Rate - Minimum
- 264.17 gph
- Operating Temperature - Minimum
- 40 Degrees F
- Viscosity - Maximum
- 1.5 SUS
- Series
- PO 4000
- Vane Material
- Carbon
- Chemical Compatibility
- Acetic Acid 20%,Acetic Acid 80%,Acetone,Citric Acid,Deionized Water,Diesel Fuel,Ethylene Glycol,Ethanol,Fresh Water,Glacial Acetic Acid,Hydrogen Peroxide,Hydraulic Oil,Isopropyl,Methanol,Detergents,Mineral Oil,Motor Oil,Naphtha,Phosphoric Acid,Potassium Hydroxide,Propylene Glycol,Soap Solutions,Sodium Carbonate,Sodium Chloride,Sodium Sulfate,Sodium Sulfide,Sodium Hydroxide 20%,Xylene
- For Motor Speed - Maximum
- 1,725 RPM
- Body Material
- Stainless Steel
Dimensions
- Shaft Outer Diameter
- 5/8 in
- Manufacturer Warranty Length
- 15 mo
- Overall Width
- 5 in
- Inlet Diameter
- 1 in
- Discharge Diameter
- 1 in
- Wire Rope Length
- 9.3 in
- Overall Length
- 9.3 in
- Length
- 9.3 in
Description
Large Stainless Steel Rotary Vane Pump Buna, Flow Rate - Maximum 607.6 gph, Mounting Type Bolt-On, Vane Material Carbon, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 158 Degrees F, Viscosity - Maximum 1.5 SUS, Shaft Outer Diameter 5/8 in, Seal Material Nitrile/FKM, Shaft Material 303 Stainless Steel, Body Material Stainless Steel, Standards NSF, WRAS Approved, Flow Rate - Minimum 264.17 gph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.