Zoro Homepage

Pump, 3/8" NPTF, 34 Max. GPH, Brass, Bypass

  • Mfr # PA 074

  • Zoro # G2887068


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Compliance
NSF
GPH of Water @ 50 PSI
32 gph
Mounting
Carbonator Clamp Style
GPH of Water @ 150 PSI
27 gph
Inlet/Outlet NPTF (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 074
Zoro #
G2887068
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in

Details

Item
Rotary Vane Pump
Compliance
NSF
GPH of Water @ 50 PSI
32 gph
Mounting
Carbonator Clamp Style
GPH of Water @ 150 PSI
27 gph
Inlet/Outlet NPTF (In.)
3/8 in
Max. Flow (GPH)
34 gph
Body Material
Brass
Relief Pressure Max. (PSI)
260 psi
Max. Temp. (F)
158 Degrees F
GPH of Water @ 100 PSI
30 gph
Built-In
Relief Valve
External Relief
Not Required
By-Pass
Yes
Min. Flow Rate (GPH)
21 gph
Shaft
Stainless Steel
GPH
34 gph
Max. Pressure (PSI)
260 psi
GPH of Water @ 200 PSI
24 gph
Relief Valve PSI Setting
125 psi
GPH of Water @ 250 PSI
21 gph
Includes
Relief Valve
Shaft Material
Stainless Steel
Vane Material
Carbon
Flow Rate @ 100 psi
22 gph
Flow Rate - Minimum
12 gph
Flow Rate @ 250 psi
21 gph
Viscosity - Maximum
150 cps
Operating Temperature - Maximum
158 Degrees F
Feet of Head - Maximum
240 psi
Flow Rate @ 50 psi
21 gph
Media Intake Connection Type
FNPT
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Flow Rate - Maximum
25 gph
Flow Rate @ 150 psi
20 gph
Seal Material
Buna-N
Standards
NSF
Operating Temperature - Minimum
23 Degrees F
NSF 169 Listed
Yes
For Media Type
Moderate Aggressive Liquid, Water
Discharge Connection Type
FNPT
Flow Rate @ 200 psi
18 gph
Operating Pressure - Maximum
290 psi
Includes Filter
No

Description

Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.