Shop FLUID-O-TECH
See all product information
Create Account
Rotary Vane Pump, SS, 45 gph
- Mfr # PA111-25M
- Zoro # G622784934
product price:Â
$
515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Feet of Head - Maximum
599.88 ft
Nameplate Voltage
115/230V AC
Discharge Diameter
3/8 in
Drive Type
Direct Drive
Flow Rate - Maximum
45 gph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA111-25M
- Zoro #
- G622784934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Discharge Diameter
- 3/8 in
Details
- Item
- Rotary Vane Pump
- Feet of Head - Maximum
- 599.88 ft
- Nameplate Voltage
- 115/230V AC
- Drive Type
- Direct Drive
- Flow Rate - Maximum
- 45 gph
- Horsepower - Maximum
- 1/4 hp
- Housing Material
- Stainless Steel
- Standards
- CSA, NSF, UL, WRAS Approved
- Seal Type
- Mechanical
- Viscosity - Maximum
- 1.25 cps
- Seal Material
- Buna-N
- Chemical Compatibility
- Glycol, Mineral Oil, Petroleum Oil, Water
- Operating Temperature - Minimum
- 45 Degrees F
- Includes Strainer
- No Strainer Included
- Vane Material
- Carbon Graphite
- Shaft Material
- Stainless Steel
- Operating Pressure - Maximum
- 260 psi
Description
Rotary Vane Pump, Housing Material Stainless Steel, Nameplate Voltage 115/230V AC, Operating Pressure - Maximum 260 psi, Flow Rate - Maximum 45 gph, Vane Material Carbon Graphite, Viscosity - Maximum 1.25 cps, Seal Type Mechanical, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Horsepower - Maximum 1/4 hp, Feet of Head - Maximum 599.88 ft, Shaft Material Stainless Steel, Standards CSA, NSF, UL, WRAS Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.