Rotary Vane Pump, SS, 75 gph
- Mfr # PA211-33M
- Zoro # G622784040
product price:Â
$
518.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Material
Stainless Steel
Housing Material
Stainless Steel
Viscosity - Maximum
1.25 cps
Seal Material
Buna-N
Feet of Head - Maximum
599.88 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA211-33M
- Zoro #
- G622784040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Discharge Diameter
- 3/8 in
Details
- Shaft Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Viscosity - Maximum
- 1.25 cps
- Item
- Rotary Vane Pump
- Seal Material
- Buna-N
- Feet of Head - Maximum
- 599.88 ft
- Horsepower - Maximum
- 1/4 hp
- Nameplate Voltage
- 115/230V AC
- Vane Material
- Carbon Graphite
- Operating Pressure - Maximum
- 260 psi
- Chemical Compatibility
- Glycol, Mineral Oil, Petroleum Oil, Water
- Seal Type
- Mechanical
- Flow Rate - Maximum
- 75 gph
- Operating Temperature - Minimum
- 45 Degrees F
- Standards
- CSA, NSF, UL, WRAS Approved
- Drive Type
- Direct Drive
- Includes Strainer
- No Strainer Included
Description
Rotary Vane Pump, Housing Material Stainless Steel, Nameplate Voltage 115/230V AC, Operating Pressure - Maximum 260 psi, Flow Rate - Maximum 75 gph, Vane Material Carbon Graphite, Viscosity - Maximum 1.25 cps, Seal Type Mechanical, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Horsepower - Maximum 1/4 hp, Feet of Head - Maximum 599.88 ft, Shaft Material Stainless Steel, Standards CSA, NSF, UL, WRAS Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.