Zoro Homepage

Rotary Vane Pump, Stainless Steel, 1.6 gpm

  • Mfr # PO0301BNCNN0000

  • Zoro # G9347003


product price: $146.99
/ea
Free Shipping & Returns

Key Features

External Relief
No
Vane Material
Carbon
Min. Flow (GPM)
1.6 gpm
Inlet/Outlet
3/8 in FNPT
Relief Pressure Max. (PSI)
240 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO0301BNCNN0000
Zoro #
G9347003
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1/8 in
Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
External Relief
No
Vane Material
Carbon
Min. Flow (GPM)
1.6 gpm
Inlet/Outlet
3/8 in FNPT
Relief Pressure Max. (PSI)
240 psi
By-Pass
Yes
Max. Pressure (PSI)
290 psi
Shaft
Stainless Steel
Body Material
Stainless Steel
Max. Flow (GPM)
1.6 gpm
Mounting
Carbonator
Max. Temp. (F)
158 Degrees F
Includes
Relief Valve
Shaft Material
Stainless Steel
Feet of Head - Maximum
240 psi
Flow Rate - Maximum
90 gph
Discharge Connection Type
FNPT
Viscosity - Maximum
150 cps
Includes Filter
No
Flow Rate @ 200 psi
84 gph
Seal Material
Buna-N
Operating Temperature - Maximum
158 Degrees F
Flow Rate @ 50 psi
89 gph
Flow Rate @ 100 psi
88 gph
Operating Pressure - Maximum
290 psi
NSF 169 Listed
Yes
Operating Temperature - Minimum
23 Degrees F
Standards
NSF
Flow Rate @ 150 psi
86 gph
Media Intake Connection Type
FNPT
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
For Media Type
Aggressive Liquid, Water
Flow Rate - Minimum
82 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.