Shop FLUID-O-TECH

RotaryVanePump, 3/8"InletDia, SS, For48Y

  • Mfr # PA 110
  • Zoro # G2887129

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Min. Flow Rate (GPH)
29 gph
Compliance
NSF
By-Pass
No
Max. Flow (GPH)
49 gph
Max. Pressure (PSI)
260 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PA 110
Zoro #
G2887129
UPC #
-
Country of Origin
Italy
Item
Rotary Vane Pump
Min. Flow Rate (GPH)
29 gph
Compliance
NSF
By-Pass
No
Max. Flow (GPH)
49 gph
Max. Pressure (PSI)
260 psi
Max. Temp. (F)
158 Degrees F
GPH of Water @ 150 PSI
42 gph
GPH of Water @ 100 PSI
45 gph
GPH of Water @ 250 PSI
29 gph
Relief Pressure Max. (PSI)
260 psi
Shaft
Stainless Steel
External Relief
Not Required
Inlet/Outlet NPTF (In.)
3/8 in
Body Material
Stainless Steel
GPH of Water @ 50 PSI
47 gph
Mounting
Carbonator Clamp Style
GPH of Water @ 200 PSI
39 gph
GPH
49 gph
Shaft Material
Stainless Steel
Vane Material
Carbon
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Standards
NSF
For Media Type
Aggressive Liquid, Water
Discharge Connection Type
FNPT
Operating Temperature - Minimum
23 Degrees F
Flow Rate - Minimum
32 gph
Flow Rate @ 150 psi
37 gph
NSF 169 Listed
Yes
Seal Material
Buna-N
Flow Rate @ 100 psi
39 gph
Viscosity - Maximum
150 cps
Operating Temperature - Maximum
158 Degrees F
Flow Rate - Maximum
41 gph
Flow Rate @ 250 psi
29 gph
Flow Rate @ 50 psi
40 gph
Operating Pressure - Maximum
290 psi
Media Intake Connection Type
FNPT
Flow Rate @ 200 psi
35 gph
Includes Filter
No
Feet of Head - Maximum
599.9 ft
Required Horsepower
1/4 hp
Chemical Compatibility
Glycol, Petroleum Oil, Mineral Oil, Water
Drive Type
Direct Drive
For Motor Speed - Maximum
1,800 RPM
Series
PA070-400
Includes Strainer
No Strainer Included

Dimensions

Discharge Connection Size
3/8 in
Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
For Motor Frame Size
48Y
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in

Description

Rotary Vane Pump, Flow Rate - Maximum 41 gph, Feet of Head - Maximum 599.9 ft, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.