Shop FLUIDMASTER
See all product information
Create Account
3/8 in. Compression X 3/8 in. D Compression 48 in. Stainless Steel Dishwasher Supply Lin
- Mfr # 1W48CU
- Zoro # G701294033
product price:
$
19.29
/ea
Key Features
For Use With
Dishwasher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1W48CU
- Zoro #
- G701294033
- UPC #
- 39961011480
- Country of Origin
- Mexico
Details
- For Use With
- Dishwasher
- Item
- Dishwasher Supply Line
Description
Replace your dishwasher supply line with a Fluidmaster connector. Designed to fit most common water supply connections and includes compression size adaptors. Fluidmaster dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire. These connectors exceed code requirements for durability. Available in a variety of lengths to meet all your dishwasher supply line needs.
- • This highly flexible dishwasher connector comes with size adaptors to fit all common water supply lines
- • Exceptional flexibility for fast, easy installation
- • 3/8" Comp., 7/16" Comp., 1/2" Comp. or 1/2 FIP x 3/8" Comp.
- • 48" length
- • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- • Exceeds all code requirements for flexible water connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.