Shop FLUIDMASTER

Universal Toilet Tank Fill Valve

  • Mfr # 400A

  • Zoro # G702572338


product price:  $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Width
4 in
For Use With
Most Toilets
Weight
0.55 lb
Height
13 in
Fits Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400A
Zoro #
G702572338
UPC #
39961000026
Country of Origin
China

Dimensions

Width
4 in
Height
13 in
Length
13 in

Details

For Use With
Most Toilets
Weight
0.55 lb
Fits Brand
Universal
Item
Toilet Repair Part
Features
Designed for toilet repairs, Helps restore performance, Reliable replacement part

Description

FLUIDMASTER 400A UNIVERSAL TOILET TANK FILL VALVE THE FILL VALVE FILLS THE TOILET TANK WITH WATER FROM THE WATER SUPPLY LINE AFTER IT HAS BEEN EMPTIED BY A FLUSH. IT REPLACES THE BALLCOCK AND IS MORE EFFICIENT AND EASY TO INSTALL. THIS IS AN ANTI-SIPHON DESIGN-FILL VALVE WITH ADJUSTABLE HEIGHT FROM 9" TO 14". THE MOST POPULAR VALVE IN THE WORLD. REPLACE YOUR OLD STYLE BALLCOCK VALVE WITH A BETTER PERFORMING FLUIDMASTER FILL VALVE.
    REPLACES BALLCOCKS EASY TO INSTALL HEIGHT ADJUSTS 9"-14" REFILLS QUICKLY; QUIETEST FILL VALVE AVAILABLE UNIVERSAL FIT FOR 1 AND 2 PIECE TOILETS CORROSION-RESISTANT MATERIAL ANTI-SIPHON OPERATION, CODE APPROVED WON'T CONTAMINATE FRESH WATER SUPPLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.