Zoro Homepage

Balanced Piston Relief Valve: 1500-3000 PSI Adj.Relief, 60 US GPM

  • Mfr # CT06-C

  • Zoro # G216319139


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Max. Flow GPM
60 GPM
Max. Pressure (PSI)
3000 psi
Bypass Port (In.)
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT06-C
Zoro #
G216319139
UPC #
615986065983
Country of Origin
Unknown

Details

Item
Relief Valves
Max. Flow GPM
60 GPM
Max. Pressure (PSI)
3000 psi
Bypass Port (In.)
3/4 in NPT

Description

RELIEF VALVE BALANCED PISTON 60 GPM RATED FLOW 500-2000 PSI 3/4 in NPTF PORT CT06-C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.