Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balanced Piston Relief Valves: 1500-3000 PSI Adj.Relief, 120 US GPM, SAE 20 Port Size

  • Mfr # CS10-C

  • Zoro # G616319111


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Bypass Port (In.)
SAE 20
Max. Pressure (PSI)
3000 psi
Max. Flow GPM
120 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10-C
Zoro #
G616319111
UPC #
615986065990
Country of Origin
Unknown

Details

Bypass Port (In.)
SAE 20
Max. Pressure (PSI)
3000 psi
Max. Flow GPM
120 GPM
Item
Relief Valves

Description

RELIEF VALVE BALANCED PISTON 120 GPM RATED FLOW 1500-3000 PSI SAE 20 PORT CS10-C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.