
1775 with Premium Care
Mfr # FLUKE-1775/FPC
Zoro # G907630673
original price:Â $14,299.99 , new price: $12,999.99 , 9 percent off
new price:Â $12,999.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol
Cellular, Ethernet, USB A, USB C, Wi-Fi
IP Rating
IP50
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Wattage
10,392 mW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLUKE-1775/FPC
Zoro #
G907630673
UPC #
754082155317
Country of Origin
Romania
Details
Item
Power Quality Analyzer
Communication Protocol
Cellular, Ethernet, USB A, USB C, Wi-Fi
IP Rating
IP50
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Wattage
10,392 mW
Power Source
Battery
Current Channels
4
Maximum AC Voltage Measured
1,000 V
CAT Safety Rating
CAT III 1000V, CAT IV 600V
AC Magnitude Calculation
True RMS
For Phase
Three
Maximum AC Current Measured
6,000 A
Testing Functions
Current, Dips and Swells, Fast Transients upto 8 kV, Harmonics upto 30 KHz, Power Measurements, Voltage
Display Type
Digital
Data Output Type
Cellular, Ethernet, USB, Wi-Fi
Maximum DC Voltage Measured
1,000 V
Voltage Channels
4
Calibration Certificate Included
No Certification Included
Alert Type
Vibration
Description
Power Quality Analyzer, Communication Protocol Cellular, Ethernet, USB A, USB C, Wi-Fi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.