Zoro Homepage

AC Clamp On Current Probe, 1 to 3000A

  • Mfr # I3000S

  • Zoro # G2514443


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Amps AC
1 to 3000
AC Frequency Response
10 Hz to 100 kHz
Jaw Capacity
2.5 in (64mm)
Max. Conductor Size
2-7 in.
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I3000S
Zoro #
G2514443
UPC #
095969062022
Country of Origin
France

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
2.52 in

Details

Item
Clamp On Current Probe
Amps AC
1 to 3000
AC Frequency Response
10 Hz to 100 kHz
Jaw Capacity
2.5 in (64mm)
Connector Type
BNC
Output
0.1mV/A, 10mV/A, 1mV/A
Accuracy
2% of Reading, 2A Full Scale
Includes
Banana Adapter
For Use With
Oscilloscopes
Safety Rating
CAT III 600V
Jaw Opening
2.5 in
Minimum AC Current Measurement
30 A
Parameters Measured
AC Current, AC Voltage
Maximum AC Current Measurement
3,000 A
Battery Chemistry
Alkaline
Maximum AC Voltage Measurement
600 V
Battery Voltage
1.5V DC

Description

Current Clamp Probe, Connector Type BNC, For Use With Oscilloscopes, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size 2.52 in, AC Response Calculation TRMS, Output 0.1mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600V, Probe Type Clamp, Jaw Opening 2.5 in, Includes Banana Adapter, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.