AC Clamp On Current Probe, 10/100/1000A
Mfr # Fluke-i1000S
Zoro # G1707614
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Amps AC
10/100/1000A
AC Frequency Response
5 Hz to 100 kHz
Jaw Capacity
2.1 in (54mm)
Max. Conductor Size
2-7 in.
Connector Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-i1000S
Zoro #
G1707614
UPC #
095969090476
Country of Origin
United States
Dimensions
Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
2.13 in
Details
Item
Clamp On Current Probe
Amps AC
10/100/1000A
AC Frequency Response
5 Hz to 100 kHz
Jaw Capacity
2.1 in (54mm)
Connector Type
BNC
Output
100mV/A, 10mV/A, 1mV/A
Accuracy
+/-1% of Reading +1A
Safety Rating
CAT III 600V, CAT IV 300V
For Use With
Fluke 120B Series, Fluke 434 II, Fluke 435 II, Fluke 437 Series II, Fluke 438 II
Includes
Product Registration Card
Maximum AC Voltage Measurement
600 V
Jaw Opening
2.1 in
Minimum AC Current Measurement
10 A
Maximum AC Current Measurement
1,000 A
Parameters Measured
AC Current, AC Voltage
Description
Current Clamp Probe, Connector Type BNC, For Use With Fluke 120B Series, Fluke 434 II, Fluke 435 II, Fluke 437 Series II, Fluke 438 II, Maximum AC Current Measurement 1,000 A, Minimum AC Current Measurement 10 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size 2.13 in, AC Response Calculation TRMS, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600V, CAT IV 300V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.