Zoro Homepage

AC Flexible Current Probe, 6000 Amps AC

  • Mfr # I17XX-FLEX6KIP/3PK

  • Zoro # G5512707


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Amps AC
6000
AC Frequency Response
40 Hz to 5 kHz
Max. Conductor Size
7+ in.
Connector Type
ODO
Safety Rating
CAT III 1000V, CAT IV 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I17XX-FLEX6KIP/3PK
Zoro #
G5512707
UPC #
095969857161
Country of Origin
China

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
12 in
Battery Size
3.7V

Details

Item
Flexible Current Probe
Amps AC
6000
AC Frequency Response
40 Hz to 5 kHz
Connector Type
ODO
Safety Rating
CAT III 1000V, CAT IV 600V
Accuracy
+/-1.5%
Max. AC Amps
6,000 A
For Use With
Fluke 1740
Includes
(3) 24 in Probes, Flexible Current Probe, Safety Sheet
Output
85mV/A
Maximum AC Current Measurement
6,000 A
Battery Chemistry
Lithium
Battery Voltage
3.7V DC
Parameters Measured
AC Current
Minimum AC Current Measurement
0 A

Description

Flexible Current Probe, Connector Type Proprietary, For Use With Fluke 1740, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size 12 in, AC Response Calculation TRMS, Output 85mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.