AC Flexible Current Probe, PK4
Mfr # Fluke-i3000 FLEX-4PK
Zoro # G1991394
product price: $2,290.99
/pk 4, $572.75/ea
Free Shipping & Returns
Key Features
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
24.0 in (610mm)
Max. Conductor Size
7+ in.
Connector Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-i3000 FLEX-4PK
Zoro #
G1991394
UPC #
095969362474
Country of Origin
China
Dimensions
Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
24 in
Battery Size
AA
Details
Item
Flexible Current Probe
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
24.0 in (610mm)
Connector Type
BNC
Accuracy
+/-1%
Output
100mV/A, 10mV/A, 1mV/A
Includes
(2) AA Batteries, Instructions
Safety Rating
CAT III 600V
For Use With
Digital Power Quality Analyzers
Jaw Opening
24 in
Maximum AC Voltage Measurement
600 V
Batteries Included
Yes
Maximum AC Current Measurement
3,000 A
Minimum AC Current Measurement
30 A
Parameters Measured
AC Current, AC Voltage, DC Voltage
Battery Voltage
1.5V DC
Maximum DC Voltage Measurement
600 V
Battery Chemistry
Alkaline
Description
Flexible Current Probe, Connector Type BNC, For Use With Digital Power Quality Analyzers, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 24 in, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Clamp On, Flexible, Jaw Opening 24 in, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.