Shop FLUKE
See all product information
Create Account
FlexibleCurrentProbe, TRMS, 1000VAC, 3000A
Mfr # I17XX-FLEX3000/WWG
Zoro # G3111897
product price:Â
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amps AC
3000 A
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
24.0 in (610mm)
Max. Conductor Size
7+ in.
Connector Type
Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I17XX-FLEX3000/WWG
- Zoro #
- G3111897
- UPC #
- 095969810814
- Country of Origin
- China
Dimensions
- Max. Conductor Size
- 7+ in.
- Manufacturers Warranty Length
- 1 yr
- Maximum Conductor Size
- 8 in
Details
- Item
- Flexible Current Probe
- Amps AC
- 3000 A
- AC Frequency Response
- 10 Hz to 23.5 kHz
- Jaw Capacity
- 24.0 in (610mm)
- Connector Type
- Binder
- Includes
- Safety Sheet
- Safety Rating
- CAT III 1000V, CAT IV 600V
- Output
- 88.66mV/A
- Accuracy
- +/-1.5% of Reading
- For Use With
- Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400
- Maximum AC Current Measurement
- 3,000 A
- Parameters Measured
- AC Current
- Minimum AC Current Measurement
- 0 A
- Jaw Opening
- 24 in
- Minimum AC Voltage Measurement
- 0 V
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Current Units
- A
- Maximum AC Voltage Measurement
- 1,000 V AC
- Compatible Manufacturer Part Number
- 1736, 1738, 1742, 1746, 1748, 3540, PQ400
- AC Response Calculation
- TRMS
Description
Flexible Current Probe, Connector Type Binder, For Use With Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 8 in, Output 88.66mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 24 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.