Battery Cap. Analyzer, 1000 V, LCD
- Mfr # FLUKE-BT521
- Zoro # G9123773
product price:Â
$
8,438.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Display
LCD
Works With
Batteries From 600 to 1000V
Manufacturers Warranty Length
3 yr
Measures
AC and DC Current, AC and DC Voltage, Frequency, Resistance, Ripple Voltage, Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-BT521
- Zoro #
- G9123773
- UPC #
- 095969780216
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 3 yr
Details
- Item
- Battery Capacity Analyzer
- Includes
- Display
- LCD
- Works With
- Batteries From 600 to 1000V
- Measures
- AC and DC Current, AC and DC Voltage, Frequency, Resistance, Ripple Voltage, Temperature
- Max. Input Volts
- 1,000V DC
- Powered By
- 7.2V Lithium-Ion Battery
- Input Voltage - Minimum
- 6 V
- Includes Tester Batteries
- Batteries Included
- Calibration Certificate Type
- Not Certified
- Tester Number of Batteries Required
- 1
- Batteries Tested
- Lithium-Ion
- Parameters Measured
- AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance, Temperature
- Tester Battery Chemistry
- Lithium Ion
- Input Voltage - Maximum
- 1,000 V
- Digital Display Screen Type
- LCD
- Testing Functions
- AC Current, AC Voltage, Battery Discharge, DC Current, DC Voltage, Frequency, Resistance, Ripple Voltage, Temperature
- Accuracy
- +/-0.02% of reading +/- 3 digits
- Calibration Certificate Included
- No Certification Included
- Tester Battery Voltage
- 7.4V
Description
Battery Capacity Analyzer, Works With Batteries From 600 to 1000V, Measures Resistance, DC and AC Voltage, DC and AC Current, Ripple Voltage, Frequency, Temperature, Max. Input Volts 1000 DC, Powered By 7.2V Lithium-Ion battery, LCD Display
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.