Shop FLUKE

Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating

  • Mfr # FLUKE-369 FC
  • Zoro # G6294051

product price: 
$
1,220.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

AC Current Range
3 mA, 30 mA, 30 A, 60 A
Safety Rating
CAT III 600V, CAT IV 300V
Display
LCD
Max. AC Volts
600V AC
Resolution
0.001 mA, 0.01 mA, 0.1 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-369 FC
Zoro #
G6294051
UPC #
095969803113
Country of Origin
China
Item
Current Leakage Tester
AC Current Range
3 mA, 30 mA, 30 A, 60 A
Safety Rating
CAT III 600V, CAT IV 300V
Display
LCD
Max. AC Volts
600V AC
Resolution
0.001 mA, 0.01 mA, 0.1 mA
Battery Type
AA
Includes
(2) AA Batteries (Installed), Quick Reference Guide, Carrying Case
AC Response
TRMS
Auto Power Off
Yes
Counts
3,300
Accuracy
+/-1% + 5 Digits
Data Hold
Yes
Frequency Range
40 Hz to 1 kHz
Standards
CE, CSA, EMC
Jaw Style
Clamp
Basic AC Current Accuracy
+/-1% + 5 Digits
AC Current Measurement Resolution
0.001 mA
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Batteries Included
Yes
Maximum AC Voltage Measurement
600 V
Minimum AC Current Measurement
0.003 A
Minimum Storage Temperature
-40 Degrees F
Minimum Operating Temperature
14 Degrees F
Parameters Measured
AC Current, AC Voltage
Display Type
LCD
Maximum AC Current Measurement
60 A
Maximum Storage Temperature
140 Degrees F
Calibration Certificate Included
No Certification Included
Instrument Counts
3,300
Voltage Units
mV, V
CAT Safety Rating
CAT III 600V, CAT IV 300V
Current Units
A, mA

Dimensions

Jaw Size
2.4 in
Manufacturers Warranty Length
1 yr
Battery Size
AA

Description

Digital Current Leakage Tester, Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate Included No, Parameters Measured AC Current, AC Voltage, Maximum AC Current Measurement 60 A, Maximum AC Voltage Measurement 600 V, Counts 3,300, AC Response Calculation TRMS, Basic AC Current Accuracy +/-1 Percent + 5 Digits, Basic AC Voltage Accuracy Not Applicable, Basic DC Current Accuracy Not Applicable, Basic DC Voltage Accuracy Not Applicable, Resistance Measurement Accuracy Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.