Zoro Homepage

Accessory Starter Kit

  • Mfr # T6-KIT

  • Zoro # G6607032


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
AC285 Alligator Clips for Hands Free Connections, H-T6 Holster for the T6 Electrical Tester, TPAK Meter Hanging Kit
Features
CAT III 1000, CAT IV 600V
For Use With
T6 Electrical Tester
Manufacturers Warranty Length
1 yr
Compatible with Series
Fluke T6 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-KIT
Zoro #
G6607032
UPC #
095969866781
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Multimeter Starter Kit
Includes
AC285 Alligator Clips for Hands Free Connections, H-T6 Holster for the T6 Electrical Tester, TPAK Meter Hanging Kit
Features
CAT III 1000, CAT IV 600V
For Use With
T6 Electrical Tester
Compatible with Series
Fluke T6 Series
Compatible with Manufacturer Model Number
T6-1000, T6-600
Compatible with Brand
Fluke - T6 Series
Compatible with Mfr. Model No.
T6-1000, T6-600
For Use with Mfr Model Number
T6-1000, T6-600
Compatible Manufacturer Model Number
T6-1000, T6-600
Compatible Manufacturer Part Number
T6-1000, T6-600
Compatible with Manufacturer Model No.
T6-1000, T6-600
For Use With Mfr. Model Number
T6-1000, T6-600
Compatible Pump Manufacturer Part Number
T6-1000, T6-600
Compatible Mfr. Model Number
T6-1000, T6-600

Description

Multimeter Starter Kit, Product Type Accessory Starter Kit, For Use With T6 Electrical Tester, Features CAT III 1000, CAT IV 600V, Includes AC285 Alligator Clips for Hands Free Connections, H-T6 Holster for the T6 Electrical Tester, TPAK Meter Hanging Kit, Compatible with Brand Fluke - T6 Series, Compatible with Manufacturer Model Number T6-1000, T6-600, Compatible with Series Fluke T6 Series, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.