CurrentClampProbe, TRMS, CATIII300V, 300A

  • Mfr # Fluke-i310S

  • Zoro # G3102145


product price:  $633.78
/ea
Free Shipping & Returns

Key Features

Amps AC
300
AC Frequency Response
20 kHz
Amps DC
450A
Jaw Capacity
0.7 in (19mm)
Max. Conductor Size
2 in. and Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-i310S
Zoro #
G3102145
UPC #
095969401241
Country of Origin
China

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Battery Size
9V
Maximum Conductor Size
0.75 in

Details

Item
Clamp On Current Probe
Amps AC
300
AC Frequency Response
20 kHz
Amps DC
450A
Jaw Capacity
0.7 in (19mm)
Connector Type
BNC
Output
10mV/A
For Use With
Fluke 120B Series, Fluke 190-062
Accuracy
+/-1% of Reading
Safety Rating
CAT III 300V
Includes
Instructions
Battery Chemistry
Alkaline
Maximum DC Current Measurement
450 A
Maximum AC Current Measurement
300 A
Minimum AC Current Measurement
30 A
Maximum DC Voltage Measurement
300 V
Battery Voltage
9V DC
Minimum DC Current Measurement
4.5 A
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Maximum AC Voltage Measurement
300 V
Jaw Opening
0.7 in

Description

Clamp On Current Probe, Connector Type BNC, For Use With Fluke 120B Series, Fluke 190-062, Maximum AC Current Measurement 300 A, Minimum AC Current Measurement 30 A, Maximum DC Current Measurement 450 A, Minimum DC Current Measurement 4.5 A, Maximum Conductor Size 0.75 in, Output 10mV/A, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Safety Rating CAT III 300V, Probe Type Clamp On, Jaw Opening 0.7 in, Battery Chemistry Alkaline, Battery Size 9V, Battery Voltage 9V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.