Acoustic Imager, Digital, LCD
Mfr # FLK-II905/SB140/FPC
Zoro # G216293217
product price: $29,889.99
/ea
Free Shipping & Returns
Key Features
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Battery Chemistry
Lithium Ion
Minimum Locating Distance
0.5 m
Product Type
Acoustic Imager
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-II905/SB140/FPC
Zoro #
G216293217
UPC #
0195112140239
Country of Origin
Romania
Dimensions
Display Size
7 in
Manufacturer Warranty Length
2 yr
Details
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Item
Acoustic Imager
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Battery Chemistry
Lithium Ion
Minimum Locating Distance
0.5 m
Product Type
Acoustic Imager
Number of Batteries Required
1
Maximum Operating Temperature
113 Degrees F
Battery Run Time
6 hr
Maximum Locating Distance
70 m
Maximum Frequency Response
65 kHz
Batteries Included
Yes
Video Image Resolution
1280 x 800
Digital Display Screen Type
LCD
Testing Functions
Gas Leakage, Vacuum Leakage
Acoustic Image Frame Rate
25
Minimum Acoustic Measurement
5.6 dB
Minimum Frequency Response
2 kHz
Minimum Operating Temperature
14 Degrees F
Display Type
Digital
Maximum Acoustic Measurement
133.1 dB
Description
Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 65 kHz, Maximum Locating Distance 70 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Vacuum Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.