Acoustic Imager, Digital, LCD
Mfr # FLK-II905/SB140/FPC3
Zoro # G916293272
product price: $34,299.99
/ea
Free Shipping & Returns
Key Features
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Display Size
7 in
Number of Batteries Required
1
Maximum Operating Temperature
113 Degrees F
Testing Functions
Gas Leakage, Vacuum Leakage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-II905/SB140/FPC3
Zoro #
G916293272
UPC #
0195112140246
Country of Origin
Romania
Dimensions
Display Size
7 in
Manufacturer Warranty Length
3 yr
Details
Item
Acoustic Imager
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Number of Batteries Required
1
Maximum Operating Temperature
113 Degrees F
Testing Functions
Gas Leakage, Vacuum Leakage
Video Image Resolution
1280 x 800
Minimum Locating Distance
0.5 m
Minimum Operating Temperature
14 Degrees F
Maximum Acoustic Measurement
133.1 dB
Maximum Locating Distance
70 m
Display Type
Digital
Batteries Included
Yes
Acoustic Image Frame Rate
25
Maximum Frequency Response
65 kHz
Minimum Frequency Response
2 kHz
Minimum Acoustic Measurement
5.6 dB
Product Type
Acoustic Imager
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD
Battery Run Time
6 hr
Description
Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 65 kHz, Maximum Locating Distance 70 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Vacuum Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.