Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imager, Digital, LCD

  • Mfr # FLK-II915/SB140/FPC

  • Zoro # G416293208


product price: $36,899.99
/ea
Free Shipping & Returns

Key Features

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Number of Batteries Required
1
Minimum Operating Temperature
14 Degrees F
Product Type
Acoustic Imager
Display Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-II915/SB140/FPC
Zoro #
G416293208
UPC #
0195112140253
Country of Origin
Romania

Dimensions

Display Size
7 in
Manufacturer Warranty Length
2 yr
Battery Size
9V

Details

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Item
Acoustic Imager
Number of Batteries Required
1
Minimum Operating Temperature
14 Degrees F
Product Type
Acoustic Imager
Minimum Locating Distance
0.5 m
Batteries Included
Yes
Minimum Acoustic Measurement
4.4 dB
Acoustic Image Frame Rate
25
Maximum Frequency Response
100 kHz
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Minimum Frequency Response
2 kHz
Maximum Operating Temperature
104 Degrees F
Battery Run Time
6 hr
Battery Chemistry
Lithium Ion
Battery Voltage
9V
Maximum Locating Distance
120 m
Video Image Resolution
1280 x 800
Display Type
Digital
Maximum Acoustic Measurement
135.5 dB
Testing Functions
Gas Leakage, Mechanical Fault, Steam Leakage, Vacuum Leakage
Digital Display Screen Type
LCD

Description

Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 120 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.