Zoro Homepage

Acoustic Imager, Digital, LCD

  • Mfr # FLUKE-II905/SB140

  • Zoro # G116293249


product price: $24,569.99
/ea
Free Shipping & Returns

Key Features

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Display Size
7 in
Testing Functions
Gas Leakage, Vacuum Leakage
Minimum Locating Distance
0.5 m
Maximum Frequency Response
65 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II905/SB140
Zoro #
G116293249
UPC #
0195112140222
Country of Origin
Romania

Dimensions

Display Size
7 in
Manufacturer Warranty Length
2 yr

Details

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Item
Acoustic Imager
Testing Functions
Gas Leakage, Vacuum Leakage
Minimum Locating Distance
0.5 m
Maximum Frequency Response
65 kHz
Battery Chemistry
Lithium Ion
Minimum Frequency Response
2 kHz
Batteries Included
Yes
Maximum Operating Temperature
113 Degrees F
Video Image Resolution
1280 x 800
Maximum Locating Distance
70 m
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Minimum Operating Temperature
14 Degrees F
Battery Run Time
6 hr
Number of Batteries Required
1
Minimum Acoustic Measurement
5.6 dB
Digital Display Screen Type
LCD
Display Type
Digital
Maximum Acoustic Measurement
133.1 dB
Acoustic Image Frame Rate
25
Product Type
Acoustic Imager

Description

Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 65 kHz, Maximum Locating Distance 70 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Vacuum Leakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.