Zoro Homepage

Acoustic Imager, LCD Touchscreen, 7 in

  • Mfr # FLUKE-II500

  • Zoro # G813370618


product price: $12,270.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, USB-C Cable
Product Type
Acoustic Imager
Display Size
7 in
Maximum Frequency Response
52 kHz
Maximum Locating Distance
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II500
Zoro #
G813370618
UPC #
195112126080
Country of Origin
Romania

Dimensions

Display Size
7 in

Details

Item
Acoustic Imager
Includes
Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, USB-C Cable
Product Type
Acoustic Imager
Shop By
Hot Buys
Maximum Frequency Response
52 kHz
Maximum Locating Distance
164 ft
Battery Chemistry
Lithium Ion
Maximum Acoustic Measurement
133.1 dB
Field of View
63 Degrees +/- 5 Degrees
Acoustic Image Frame Rate
25 FPS
Calibration Certificate Type
Available Separately
Video Image Resolution
1280 x 800
Minimum Frequency Response
2 kHz
Minimum Locating Distance
1.6 ft
Digital Display Screen Type
LCD Touchscreen
Batteries Included
Yes
Display Type
Digital
Standards
IEC 61010-1, IEC 61326-1
Minimum Acoustic Measurement
5.6 dB
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage

Description

Acoustic Imager, Includes Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 52 kHz, Maximum Locating Distance 164 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.