Zoro Homepage

Acoustic Imager, LCD Touchscreen, 7 in

  • Mfr # Fluke-II905/FPC3

  • Zoro # G213365054


product price: $27,005.99
/ea
Free Shipping & Returns

Key Features

Includes
1X Power Adapter USB-C, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Product Type
Acoustic Imager
Maximum Frequency Response
65 kHz
Calibration Certificate Type
Available Separately
Minimum Locating Distance
1.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-II905/FPC3
Zoro #
G213365054
UPC #
195112129265
Country of Origin
China

Dimensions

Display Size
7 in

Details

Item
Acoustic Imager
Includes
1X Power Adapter USB-C, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Product Type
Acoustic Imager
Maximum Frequency Response
65 kHz
Calibration Certificate Type
Available Separately
Minimum Locating Distance
1.6 ft
Maximum Acoustic Measurement
133.1 dB
Field of View
63 Degrees +/- 5 Degrees
Digital Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium Ion
Standards
IEC 61010-1, IEC 61326-1
Minimum Acoustic Measurement
5.6 dB
Display Type
Digital
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Acoustic Image Frame Rate
25 FPS
Minimum Frequency Response
2 kHz
Video Image Resolution
1280 x 800
Batteries Included
Yes
Maximum Locating Distance
230 ft

Description

Acoustic Imager, Includes 1X Power Adapter USB-C, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 65 kHz, Maximum Locating Distance 230 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.