Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imaging Camera, Digital, Li Ion

  • Mfr # FLUKE-II905

  • Zoro # G914652774


product price: $21,809.99
/ea
Free Shipping & Returns

Key Features

Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable
Battery Run Time
6 hr
Battery Chemistry
Lithium Ion
Minimum Locating Distance
1.6 ft
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II905
Zoro #
G914652774
UPC #
195112123126
Country of Origin
Romania

Dimensions

Display Size
7 in
Manufacturer Warranty Length
2 yr

Details

Item
Acoustic Imaging Camera
Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable
Battery Run Time
6 hr
Battery Chemistry
Lithium Ion
Minimum Locating Distance
1.6 ft
Batteries Included
Yes
Acoustic Image Frame Rate
25 FPS
Minimum Frequency Response
2 kHz
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD Touchscreen
Number of Batteries Required
1
Display Type
Digital
Standards
IEC 61010-1, IEC 61326-1
Field of View
63 Degrees +/- 5 Degrees
Maximum Frequency Response
65 kHz
Product Type
Acoustic Imager
Maximum Operating Temperature
104 Degrees F
Minimum Acoustic Measurement
5.6 dB
Maximum Locating Distance
230 ft
Video Image Resolution
1280 x 800
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Maximum Acoustic Measurement
133.1 dB
Battery Voltage
10.8V
Minimum Operating Temperature
14 Degrees F
Shop By
Hot Buys

Description

Acoustic Imaging Camera, Includes Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 65 kHz, Maximum Locating Distance 230 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.