Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imaging Camera, Digital, Li Ion

  • Mfr # FLUKE-II905/FPC

  • Zoro # G914652835


product price: $24,043.99
/ea
Free Shipping & Returns

Key Features

Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Minimum Operating Temperature
14 Degrees F
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Display Type
Digital
Standards
IEC 61010-1, IEC 61326-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II905/FPC
Zoro #
G914652835
UPC #
195112129227
Country of Origin
China

Dimensions

Display Size
7 in
Manufacturer Warranty Length
2 yr

Details

Item
Acoustic Imaging Camera
Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Minimum Operating Temperature
14 Degrees F
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Display Type
Digital
Standards
IEC 61010-1, IEC 61326-1
Video Image Resolution
1280 x 800
Digital Display Screen Type
LCD Touchscreen
Minimum Frequency Response
2 kHz
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Maximum Acoustic Measurement
133.1 dB
Field of View
63 Degrees +/- 5 Degrees
Battery Run Time
6 hr
Minimum Acoustic Measurement
5.6 dB
Battery Voltage
10.8V
Product Type
Acoustic Imager
Maximum Locating Distance
230 ft
Acoustic Image Frame Rate
25 FPS
Calibration Certificate Type
Available Separately
Minimum Locating Distance
1.6 ft
Number of Batteries Required
1
Maximum Frequency Response
65 kHz

Description

Acoustic Imaging Camera, Includes Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 65 kHz, Maximum Locating Distance 230 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.