Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imaging Camera, Digital, Li Ion

  • Mfr # FLUKE-II915

  • Zoro # G114851847


product price: $25,749.99
/ea
Free Shipping & Returns

Key Features

Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable
Battery Chemistry
Lithium Ion
Video Image Resolution
1280 x 800
Testing Functions
Air Leakage, Corona, Electrical Discharge, Gas Leakage, Mechanical Fault, Partial Discharge, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Field of View
63 Degrees +/- 5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II915
Zoro #
G114851847
UPC #
195112123133
Country of Origin
Romania

Dimensions

Manufacturer Warranty Length
2 yr
Display Size
7 in

Details

Item
Acoustic Imaging Camera
Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable
Battery Chemistry
Lithium Ion
Video Image Resolution
1280 x 800
Testing Functions
Air Leakage, Corona, Electrical Discharge, Gas Leakage, Mechanical Fault, Partial Discharge, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Field of View
63 Degrees +/- 5 Degrees
Product Type
Acoustic Imager
Minimum Operating Temperature
14 Degrees F
Battery Run Time
6 hr
Calibration Certificate Type
Available Separately
Maximum Acoustic Measurement
135.5 dB
Maximum Frequency Response
100 kHz
Digital Display Screen Type
LCD Touchscreen
Display Type
Digital
Maximum Locating Distance
394 ft
Batteries Included
Yes
Number of Batteries Required
1
Minimum Locating Distance
1.6 ft
Battery Voltage
10.8V
Acoustic Image Frame Rate
25 FPS
Standards
IEC 61010-1, IEC 61326-1
Minimum Frequency Response
2 kHz
Maximum Operating Temperature
113 Degrees F
Minimum Acoustic Measurement
4.4 dB
Shop By
Hot Buys

Description

Acoustic Imaging Camera, Includes Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 100 kHz, Maximum Locating Distance 394 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.