Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imaging Camera, Digital, Li Ion

  • Mfr # FLUKE-II915/FPC

  • Zoro # G214652818


product price: $30,949.99
/ea
Free Shipping & Returns

Key Features

Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Acoustic Image Frame Rate
25 FPS
Batteries Included
Yes
Maximum Frequency Response
100 kHz
Field of View
63 Degrees +/- 5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II915/FPC
Zoro #
G214652818
UPC #
195112129234
Country of Origin
China

Dimensions

Display Size
7 in
Manufacturer Warranty Length
2 yr

Details

Item
Acoustic Imaging Camera
Includes
Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Acoustic Image Frame Rate
25 FPS
Batteries Included
Yes
Maximum Frequency Response
100 kHz
Field of View
63 Degrees +/- 5 Degrees
Minimum Locating Distance
1.6 ft
Maximum Operating Temperature
113 Degrees F
Battery Voltage
10.8V
Product Type
Acoustic Imager
Calibration Certificate Type
Available Separately
Display Type
Digital
Video Image Resolution
1280 x 800
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
1
Digital Display Screen Type
LCD Touchscreen
Minimum Acoustic Measurement
4.4 dB
Minimum Frequency Response
2 kHz
Maximum Locating Distance
394 ft
Maximum Acoustic Measurement
135.5 dB
Standards
IEC 61010-1, IEC 61326-1
Testing Functions
Air Leakage, Corona, Electrical Discharge, Gas Leakage, Mechanical Fault, Partial Discharge, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Battery Run Time
6 hr

Description

Acoustic Imaging Camera, Includes Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Power Adapter USB-C, Sensor Array Cover, Service Plan Activation Card, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 100 kHz, Maximum Locating Distance 394 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.