Shop FLUKE
See all product information
Create Account
Alligator Clips, Steel, 2 Clips
- Mfr # AC385
- Zoro # G522784072
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Fluke
Compatible Manufacturer Model Number
Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
Includes
Red and Black Alligator Clips with Nickel-Plated Jaws
Product Type
Alligator Clip
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC385
- Zoro #
- G522784072
- UPC #
- 0195112140321
- Country of Origin
- China
- Compatible with Brand
- Fluke
- Compatible Manufacturer Model Number
- Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
- Includes
- Red and Black Alligator Clips with Nickel-Plated Jaws
- Product Type
- Alligator Clip
- Material
- Steel
- Compatible with Series
- PVA-1500-Series, TL324/TL324-RGB/TL321 SureGrip(TM)-Series
- Item
- Alligator Clip
- Compatible with Manufacturer Model Number
- Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
- For Manufacturer Part Number
- Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
- Compatible with Mfr. Model Number
- Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
- Compatible Manufacturer Part Number
- Fluke 283, Fluke 393, Fluke AC385/AC385-RGB, Fluke GFL-1500, Fluke PVA-1500
- Shell Material
- Steel
- Compatible Series
- PVA-1500-Series, TL324/TL324-RGB/TL321 SureGrip(TM)-Series
- Traction Material
- Steel
- For Use With
- PVA-1500-Series, TL324/TL324-RGB/TL321 SureGrip(TM)-Series
- For Wire Feeder Series
- PVA-1500-Series, TL324/TL324-RGB/TL321 SureGrip(TM)-Series
Description
Alligator Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.