Zoro Homepage

Automatic Pressure Calibrator, 24V DC

  • Mfr # FLK-729PRO 4M

  • Zoro # G411177930


original price: $16,602.99
5% off
new price: $15,730.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Set of TP220 Test Probes, 1/4 in BSP-Female x 1/8 in NPT-Female Fitting, 1/8 in NPT-Female x 1/4 in NPT-Female Fitting, 1/8 in NPT-Female x M20-Female Fitting, 1/8 in NPT-Male x G1/4-Male Fitting, 2mm OD x 5 ft L Flex Tube, 3 ft USB Communication Cable, AC/DC Converter, AC280 Sure Grip Hook Set, Alligator Clips, Hose to Drain Condensed Water, Mains Line Cable, Stackable Test Lead Set
Display
Dual 3-Channel/Color Graphic
Standards
C-Tick, CE, CSA, TUV
Interface
USB
Loop Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-729PRO 4M
Zoro #
G411177930
UPC #
195112030905
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Automatic Pressure Calibrator
Includes
(1) Set of TP220 Test Probes, 1/4 in BSP-Female x 1/8 in NPT-Female Fitting, 1/8 in NPT-Female x 1/4 in NPT-Female Fitting, 1/8 in NPT-Female x M20-Female Fitting, 1/8 in NPT-Male x G1/4-Male Fitting, 2mm OD x 5 ft L Flex Tube, 3 ft USB Communication Cable, AC/DC Converter, AC280 Sure Grip Hook Set, Alligator Clips, Hose to Drain Condensed Water, Mains Line Cable, Stackable Test Lead Set
Display
Dual 3-Channel/Color Graphic
Standards
C-Tick, CE, CSA, TUV
Interface
USB
Loop Supply Voltage
24 V DC
RTD Type
Pt385
Powered By
Rechargeable Lithium Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, kPa, psi
RTD Temperature Range
-50 Degrees to 150 Degrees C
Voltage Measurement Range
0 to 30V DC
Safety Rating
IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
Internally Generated Pressure Range
-13 to 600 psi
Internal Pressure Measurement Range
-13 to 1000 psi
Internal Pressure Range Accuracy
+/-0.02% Full Scale
Measurement Functions
mA, Pressure, Temperature, Voltage
Pressure Modules
6 Modules
Calibration Certificate
Yes
Source Current
0 to 24mA DC
Pressure Range with External Modules
-13 psi to 10,000 psi
Pressure Source
Internal Electric Pump
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure
Source Current - Maximum
24 mA
Battery Chemistry
Lithium
Pressure Measurement - Maximum
600 psi
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure, RTD
Calibration Certificate Type
Traceable with data
Includes Batteries
Batteries Included
Pressure Measuring Units
psi
Source Current - Minimum
0 mA
RTD Temperature - Minimum
-50 Degrees C
Voltage Measurement - Minimum
0 V DC
Communication Protocol
HART
Current Measurement - Maximum
24 mA
Pressure Measurement - Minimum
-13 psi
Current Measurement - Minimum
0 mA
Voltage Measurement - Maximum
30 V DC
Digital Display Screen Type
LCD with Backlight
Pressure Measurement Accuracy
0.02% Full Scale
RTD Temperature - Maximum
150 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Automatic Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA, Pressure, Temperature, Voltage, Internal Pressure Measurement Range -13 to 1000 psi, Internally Generated Pressure Range -13 to 600 psi, Pressure Range with External Modules -13 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 0 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -50 Degrees to 150 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.