Zoro Homepage

Automatic Pressure Calibrator, USB, LCD

  • Mfr # FLK-729 300GFC/WWG

  • Zoro # G7718761


original price: $13,186.99
5% off
new price: $12,494.99
/ea
Free Shipping & Returns

Key Features

Includes
AC175 Alligator Clips, AC280 Sure Grip Hook Set, Stackable Test Leads, TP220 Test Probes (Red, Black), USB Cable
Display
Multiline LCD
Standards
IEC 60529, IEC 61010-1, Pollution Degree 2, IEC 61010-2-030: 30 V max, IEC 62133
Interface
USB
Loop Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-729 300GFC/WWG
Zoro #
G7718761
UPC #
095969840316
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Automatic Pressure Calibrator
Includes
AC175 Alligator Clips, AC280 Sure Grip Hook Set, Stackable Test Leads, TP220 Test Probes (Red, Black), USB Cable
Display
Multiline LCD
Standards
IEC 60529, IEC 61010-1, Pollution Degree 2, IEC 61010-2-030: 30 V max, IEC 62133
Interface
USB
Loop Supply Voltage
24 V DC
RTD Type
Pt100 (385)
Powered By
14.5 V Lithium Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
atm, bar, cm wc, ft wc, g/sq cm, in Hg, in wc, kg/sq cm, kPa, m Hg, m wc, mbar, mm Hg, mm wc, mPa, Pa, psi
RTD Temperature Range
-50 Degrees to 150 Degrees C
Internal Pressure Measurement Range
0 to 300 psi
Pressure Modules
750P Series (50 Ranges)
Source Current
0 to 24mA DC
Internally Generated Pressure Range
0 to 300 psi
Calibration Certificate
Traceable to International System of Units (SI)
Safety Rating
IEC 61010-1, Pollution Degree2, IEC 61010-2-030: 30
Pressure Range with External Modules
-15 psi to 10,000 psi
Measurement Functions
mA DC, Pressure
Voltage Measurement Range
0 to 30V DC
Internal Pressure Range Accuracy
+/-0.02% Full Scale
Pressure Source
Internal Electric Pump
Green Environmental Attribute
Product is Rechargeable
Current Measurement - Maximum
24 mA
Voltage Measurement - Maximum
30 V DC
Current Measurement - Minimum
0 mA
Includes Batteries
Batteries Included
Source Current - Minimum
0 mA
Pressure Measurement Accuracy
0.02% Full Scale
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure
Pressure Measurement - Maximum
300 psi
RTD Temperature - Minimum
-50 Degrees F
Source Current - Maximum
24 mA
Communication Protocol
HART
Calibration Certificate Type
Traceable with data
RTD Temperature - Maximum
302 Degrees F
Battery Chemistry
Lithium
Voltage Measurement - Minimum
0 V DC
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure, RTD
Pressure Measurement - Minimum
-12 psi
IP Rating
IP54
Pressure Measuring Units
psi
Digital Display Screen Type
LCD
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Automatic Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range 0 to 300 psi, Internally Generated Pressure Range 0 to 300 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 0 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -50 Degrees to 150 Degrees C, Display Multiline LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.