Zoro Homepage

Automotive Pin Socket Adapter Kit

  • Mfr # TL82

  • Zoro # G0402394


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
60VDC
Max. Voltage - Test Lead Kit
60
Manufacturers Warranty Length
1 yr
Includes - Test Lead Kit
Modular Contact Adapters, Modular Test Leads
Length - Test Lead
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL82
Zoro #
G0402394
UPC #
095969622226
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Length - Test Lead
4 ft
Lead Length
48"
Length
4 ft.

Details

Item
Automotive Pin and Socket Adapter Set
Voltage Rating
60VDC
Max. Voltage - Test Lead Kit
60
Includes - Test Lead Kit
Modular Contact Adapters, Modular Test Leads
Includes
Red and Black Test Leads: (1) Set of Size 22 Contact Adapters Rated 5A; (1) Set of Size 20 Contact Adapters Rated 7.5A; (1) Set of Size 16 Contact Adapters Rated 13A; (1) Set of Size 12 Contact Adapters Rated 23A
For Use With
Multimeters and Clamp On Ammeters
Item - Test Lead Kit
Modular Test Lead Kit
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Color
Black, Red
Features
Adapters with Flexible Tips Come in the Following Sizes 0.3 mm² to 3.3 mm², Rated to 60 VDC
Maximum Voltage
60 V
Maximum Current
3 A
Meter Connection Type
Straight Shrouded Plug

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (1) Set of Size 12 Rated 23 A Contact Adapters, (1) Set of Size 16 Rated 13 A Contact Adapters, (1) Set of Size 20 Rated 7.5 A Contact Adapters, (1) Set of Size 22 Rated 5 A Contact Adapters, Red and Black Test Leads, Length 4 ft, Maximum Voltage 60 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Maximum Current 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.