Shop FLUKE
See all product information
Create Account
Battery Cap. Analyzer, 600 V, LCD
- Mfr # FLUKE-BT520ANG
- Zoro # G5846712
product price:Â
$
7,460.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
0.09% + 5 (6 VDC); 0.09% + 5 (60 VDC); 0.09% + 5 (600 VDC); 0.5% + 8 (Frequency); 0.8% + 6 (300 milliohm); 0.8% + 6 (3000 milliohm); 0.8%+12 (30 milliohm); 1% +68 (3 milliohm); 2% + 10 (600 VAC); 3% + 10 (AC Voltage Ripple); 3% + 20 (AC Voltage Ripple)
Display
LCD
Includes
Works With
Batteries From 600 to 1000V
Manufacturers Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-BT520ANG
- Zoro #
- G5846712
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 0.09% + 5 (6 VDC); 0.09% + 5 (60 VDC); 0.09% + 5 (600 VDC); 0.5% + 8 (Frequency); 0.8% + 6 (300 milliohm); 0.8% + 6 (3000 milliohm); 0.8%+12 (30 milliohm); 1% +68 (3 milliohm); 2% + 10 (600 VAC); 3% + 10 (AC Voltage Ripple); 3% + 20 (AC Voltage Ripple)
- Display
- LCD
- Item
- Battery Capacity Analyzer
- Includes
- Works With
- Batteries From 600 to 1000V
- Includes Tester Batteries
- Batteries Included
- Tester Battery Chemistry
- Lithium Ion
- Digital Display Screen Type
- LCD
- Testing Functions
- AC Current, AC Voltage, Battery Discharge, DC Current, DC Voltage, Frequency, Resistance, Ripple Voltage
- Calibration Certificate Type
- Not Certified
- Input Voltage - Minimum
- 6 V
- Input Voltage - Maximum
- 600 V
- Batteries Tested
- Lithium-Ion
- Parameters Measured
- AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance
- Tester Number of Batteries Required
- 1
- Calibration Certificate Included
- No Certification Included
- Tester Battery Voltage
- 7.4V
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
Battery Capacity Analyzer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.